Single-walled frame Integra H85

For detailed information, other images and documents, please select individual articles from the following table.

Single-walled frame Integra H85

Standard drawer

  • Pullout type: Partial extension
  • Height: 85 mm
  • Load capacity: 30 kg
  • Colour: Pure white RAL 9010
  • Material: Steel

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal length Pullout type Height Load capacity Quantity PU
price/PU
F084074952
350 mm Partial extension 85 mm 30 kg
F084074959
400 mm Partial extension 85 mm 30 kg
F084074960
450 mm Partial extension 85 mm 30 kg
F084074961
500 mm Partial extension 85 mm 30 kg
F084074968
550 mm Partial extension 85 mm 30 kg
F084074972
275 mm Partial extension 85 mm 30 kg
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
Art.-no. ! common.detail.customermaterialnumber !
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
  • Installation width: 31 mm

Specified dimensions not binding. Subject to technical changes!