The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Flanged aluminium single ladder with steps
Rugged design. Steps with tested slip resistance
Register now and access more than 125,000 products
Variants
- 80 mm deep steps with grooved surface and slip resistance class R12 according to DIN 51130 ensure a high level of stepping safety and a comfortable, safe footing
- Four-way flange or compression of the strut/step joint ensures extreme robustness and high torsional rigidity
- Very good deflection stability, as steps and strut are manufactured from extruded aluminium
- Safe footing of the ladder thanks to the non-slip 2-component ladder feet/shoes
- Traverse (ladder length ≥ 3m) for greater stability and anti-tip protection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!