Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Single anchor point for wood For screwing in, rectangular

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Single anchor point for wood For screwing in, rectangular

Fall arrester system for easy and quick attachment to multi-layer boards and OSB boards using wood screws

See product details

Available in 6 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Can be used as an intermediate or end/corner support (only with 40 mm diameter) in rope safety systems

  • Available as versions with 300, 400, 500, 600 or 800 mm rod lengths 

  • Reduced force transmission to the structure through defined plastic deformation in the event of a fall

  • Resistant to corrosion and weathering: The single anchor point is made from stainless steel (at least A2)

  • The single anchor point is insulated in the core and thus largely prevents condensation water formation (only with 40 mm diameter)
Notice
  • Anchoring of the single anchor point in multilayer panels (min. 27 mm thick) and OSB boards (min. 25 mm thick)

  • Fastening material included in the scope of delivery

  • Observe the installation instructions and approvals for the fasteners and single anchor point.
  • National technical approval Z-14.9-867

  • Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415

  • Also tested as system support according to EN 795 type C for rope systems