The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Angular single anchor point for hollow concrete blocks
Fall arrester system for easy and quick attachment to wooden planks by means of concrete screws
Register now and access more than 125,000 products
Variants
- Can be used as an intermediate or end/corner support (only with 40 mm diameter) in safety harness systems
- Deliverable as versions with 300, 400, 500, 600 or 800-mm rod lengths
- Reduced force transmission to the structure through defined plastic deformation in the event of a fall
- Resistant to corrosion and weathering: The single anchor point is made from stainless steel (at least grade A2)
- The single anchor point is insulated in the core and thus largely prevents condensation water formation (only with 40 mm diameter)
- Anchoring of the single anchor point in hollow-chamber ceilings made of pre-stressed concrete (minimum requirement C50/60) with Würth concrete screw W-BS A4
- Fastening material included in the scope of delivery
- Observe the installation instructions and approvals for the fasteners and single anchor point.
- DIBt National technical approval Z-14.9-867
- Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
- Also tested as system support according to EN 795 type C for rope systems
- Suitable for securing up to a maximum of three persons in connection with personal protective equipment against falling
- The single anchor point can be used for routine work in areas with fall hazards, such as maintenance and assembly work on flat roofs etc.
- The single anchor point may be installed in hollow-chamber ceilings made of pre-stressed concrete with a minimum requirement of C50/60 and a surface thickness of at least 40 mm using only the specified fixing elements
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!