The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Single anchor point for concrete with round concrete screw
Fall arrester system for easy and quick attachment to concrete using concrete screws
Register now and access more than 125,000 products
Variants
- Can be used as an intermediate or end/corner support (for 20 mm diameter at less than 300 mm above the sealing level) in rope safety systems
- Available as versions with 300, 400, 500, 600 or 800 mm rod lengths
- Reduced force transmission to the structure through defined plastic deformation in the event of a fall
- Resistant to corrosion and weathering: The single anchor point is made from stainless steel (at least A2)
- Anchoring of the single anchor point in concrete (minimum requirement C20/25) with Würth concrete screw W-BS A4
- Fastening material included in the scope of delivery
- Observe the installation instructions and approval for the fasteners and single anchor point!
- National technical approval Z-14.9-867
- Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
- Also tested as system support according to EN 795 type C for rope systems
- Suitable for securing up to a maximum of 3 persons in conjunction with personal protective equipment against falling
- The single anchor point can be used for routine work in areas with fall hazards, such as maintenance and assembly work on flat roofs etc.
- The single anchor point must only be installed using the specified fixing elements in concrete with the minimum requirement C20/25
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!