Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Single anchor point load substrate

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Single anchor point load substrate

Load-bearing single anchor point with fleece for filling

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Penetration-free anchor point in accordance with DIN EN 795 type E or for use as a single anchor point or in a rope system

  • Load due to gravel, sand or substrate filling

  • Reinforcement of the fleece with 4 aluminium profiles

  • Support heights 300-800 mm

  • In a rope system for securing a maximum of 2 persons

  • As a single anchor point for securing a maximum of 1 person

  • Spacing in rope system up to max. 12 m
Notice

Intended for temporary use. Additional freight costs are incurred for shipping due to bulk goods.

DIN EN 795, type E