The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Single anchor point load substrate
Load-bearing single anchor point with fleece for filling
Register now and access more than 125,000 products
Variants
- Penetration-free anchor point in accordance with DIN EN 795 type E or for use as a single anchor point or in a rope system
- Load due to gravel, sand or substrate filling
- Reinforcement of the fleece with 4 aluminium profiles
- Support heights 300-800 mm
- In a rope system for securing a maximum of 2 persons
- As a single anchor point for securing a maximum of 1 person
- Spacing in rope system up to max. 12 m
Intended for temporary use. Additional freight costs are incurred for shipping due to bulk goods.
DIN EN 795, type E
Single anchor point and start, end or corner support for load-bearing temporary rope system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!