Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Single anchor point for use on wooden rafters

For detailed information, other images and documents, please select individual articles from the following table.

Single anchor point for use on wooden rafters

Filigree single anchor point for use on wooden rafters on a pitched roof with ETA and abG general type approval

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Multi-functional, reusable roof protection to prevent falling

  • Quick and easy to install on wood

  • Permitted as an anchor point for one person

  • Attachment with two stainless steel screws

  • ETA approval

  • Usage instructions in accordance with abG general type approval

  • Also tested in accordance with DIN EN 795:2012 Type B for temporary use
Notice

Observe the installation instructions for requirements in accordance with ETA and DIN EN 795:20012 Type B.

ETA-24/0006
abG general type approval Z-14.9-956