Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Rigid, single anchor point on wooden rafter
Rigid, single anchor point on wooden rafter - 1
Rigid, single anchor point on wooden rafter - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rigid, single anchor point on wooden rafter

Guard rail system for quick and easy installation in wood using tried-and-tested ASSY screw

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Reusable, rigid, single anchor point on wooden rafter with ETA approval and abG general type approval

  • Suitable for securing one person in conjunction with fall protection PPE

  • Resistant to corrosion and weathering: The single anchor point is made from stainless steel (minimum grade A2)

  • Can be left on the wooden rafter or reused (with new fastening material)
Notice
  • Install the product on >C24 wooden rafters in accordance with ETA-24/0006 and abG general type approval Z-14.9-956

  • The single anchor point may only be attached to wood with a minimum quality requirement of C24 and W x H dimensions of 80 mm x 100 mm using the specified fastening material

  • Reuse is only possible with new fastening material

  • Fastening material included in the scope of delivery
  • ETA-24/0006

  • abG general type approval Z-14.9-956

  • DIN EN 795:2012, type B