For detailed information, other images and documents, please select individual articles from the following table.
Single anchor point for concrete For hammering in 360°
Fall arrester system with integrated fall indicator for quick and easy installation in concrete by way of the tried-and-tested Würth anchor technology
Register now and access more than 125,000 products
Variants
- 360° rotating anchor eye
- The integrated fall indicator on the anchor point indicates a fall
- Can be used as an intermediate support in safety harness systems
- Can be delivered with rod lengths of 300, 400, 500 or 600 mm
- Reduced force transmission to the structure through defined plastic deformation in the event of a fall
- Resistant to corrosion and weathering: The single anchor point is made from stainless steel (at least grade A2)
- Anchor the single anchor point by hammering into concrete (minimum requirement C20/25)
- Observe the installation instructions and approvals for the fasteners and single anchor point.
- European Technical Assessment (ETA) 20/0965
- Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
- Suitable for securing up to a maximum of three persons in connection with personal protective equipment against falling
- The single anchor point can be used for routine work in areas with fall hazards, such as maintenance and assembly work on flat roofs etc.
- The single anchor point may only be used in reinforced or non-reinforced standard concrete of a strength class of at least C20/25 and up to C50/60 in accordance with EN 206:2000-12 using the specified fixing elements only
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!