For detailed information, other images and documents, please select individual articles from the following table.
SIMPLEX soft-face hammer with soft metal/copper hammer head combination
Hammer with fibreglass handle, reinforced malleable cast iron housing and interchangeable hammer heads
Register now and access more than 125,000 products
Variants
High degree of flexibility
- Versatile due to the two different striking surfaces
- Replaces conventional lead and copper hammers in one product
- Ready for immediate use with a pre-fitted hammer head combination of very hard copper and heat-resistant soft metal (sliver-coloured)
Highest quality from Germany
- The reinforced malleable cast iron housing with integrated handle protection sleeve increases breaking resistance, making it robust and durable
- The high-quality, break-resistant fibreglass handle with non-slip rubber coating in the grip area ensures optimal handling
- Hammer heads are available as replacement parts and can be easily changed for long-term use
- Increased weight, reinforced housing and hard hammer heads provide powerful impacts
- Heat-resistant, hard hammer heads that do not split even when subjected to powerful impacts
The variety of available hammer heads makes this product suitable for a wide range of maintenance, assembly and repair work. The combination of hammer heads is particularly useful for straightening work in the automotive and commercial vehicle sectors, plant and mould construction, sheet metal forming and tinsmith work.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!