For detailed information, other images and documents, please select individual articles from the following table.
SIMPLEX soft-face hammer with the plastic/soft plastic insert combination
Mallet with ergonomic wooden handle, aluminium housing and interchangeable hammer heads
Register now and access more than 125,000 products
Variants
High degree of flexibility
- Versatile due to the two different striking surfaces
- Customised equipping is possible due to a wide range of interchangeable hammer heads
- Ready for immediate use due to a pre-fitted hammer head combination made of very soft, abrasion-free soft plastic (blue) and medium-hard resistant plastic (white)
Highest quality from Germany
- Precise handling and fatigue-free use due to the extra-light aluminium housing with integrated handle protection sleeve
- Optimal handling due to the high-quality, vibration-dampened, ergonomically shaped wooden handle with double-layered varnish in the grip area
- Long-term use is possible as the handle and all hammer heads are available as replacement parts and can be easily interchanged
- No unwanted marking: Neither of the inserts leaves any coloured traces compared to conventional rubber mallets
- Maximum protection against scratches on sensitive surfaces due to the oversized striking surfaces (50:40)
The variety of available hammer heads makes this product suitable for a wide range of maintenance, assembly and construction work. The combination of hammer heads is particularly useful for work on sensitive materials such as natural stone in gardening and landscaping or for tiling, as well as in carpentry shops, furniture and model making.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!