For detailed information, other images and documents, please select individual articles from the following table.
SIMPLEX soft-face hammer with rubber-cellulose acetate insert combination
Mallet with ergonomic wooden handle, malleable cast iron housing and interchangeable hammer heads
Register now and access more than 125,000 products
Variants
High degree of flexibility
- Versatile due to the two different striking surfaces
- Customised equipping is possible due to a wide range of interchangeable hammer heads
- Ready for immediate use due to a pre-fitted hammer head combination of hard, oil- and grease-resistant cellulose (red) and soft, low-wear rubber (black)
Highest quality from Germany
- Robust and durable due to the malleable cast iron housing with integrated handle protection sleeve to increase breaking resistance
- Optimal handling due to the high-quality, vibration-dampened, ergonomically shaped wooden handle with double-layered varnish in the grip area
- Long-term use is possible as the handle and all hammer heads are available as replacement parts and can be easily interchanged
The variety of available hammer heads makes this product suitable for a wide range of maintenance, assembly and repair work. The combination of hammer heads is particularly useful for dent repair in the automotive and commercial vehicle sector, in scaffolding and tent construction, as well as in carpentry and prefabricated house construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!