Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Roofing screw with hexagon head and drill tip
Roofing screw with hexagon head and drill tip - 1
Roofing screw with hexagon head and drill tip - 2
Roofing screw with hexagon head and drill tip - 3

For detailed information, other images and documents, please select individual articles from the following table.

Roofing screw with hexagon head and drill tip

Case-hardened steel, special coating according to UEAtc guidelines. For fastening roofing membranes and non-slip insulation materials to steel box-profile roofing sheets ≤ 2 x 1.5 mm

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The underhead thread supports the load distribution disc in case of external stresses and therefore prevents the screw head from piercing the waterproof membranes

  • Hexagon head with pressed-on washer

  • For use with conventional drivers (with depth stop)
Notice
  • Non-slip only when used in conjunction with plate 021728240

  • Warranty lodged with the ZVDH (German Central Association of the Roofing Trade)

  • Fastener length = roof structure + 20 mm
  • Tested in accordance with DIN 50018 - 15 cycles Kesternich

  • Tested according to DIN 50021 salt spray test