Silicone spray Compressed

For detailed information, other images and documents, please select individual articles from the following table.

Silicone spray Compressed

Ensures long-lasting protection, preservation and insulation of vehicle exterior and interior plastic, rubber and metal parts; good lubricating properties

  • Contents: 250 ml
  • Container: Aerosol can
  • Colour: Colourless
  • Chemical basis: Mineral oil
  • Density/conditions: 0.75 g/cm³ / at 20°C
  • Min./max. temperature conditions: -5 to 40 °C
  • Shelf life from production: 24 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Colour Chemical basis Quantity PU
price/PU
0893221250
250 ml Aerosol can Colourless Mineral oil
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
Art.-no. ! common.detail.customermaterialnumber !
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
  • Plastic parts retain a high-gloss finish and do not become brittle

  • Rubber parts are protected, do not become brittle and do not freeze or stick

  • Impregnated folding roofs and hoods

  • Anti-static effect (dust-repellent)

  • Protects electrical contacts against moisture

  • Sliding roof and seat rails, seat belt rollers etc. run smoothly

  • Prevents squeaks and creaks between dissimilar materials, e.g. metal/plastic etc.

  • Serves as an installation aid, e.g. for hose connections

  • Leaves behind a clean film

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.