For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Available in individual RAL colour tones
The choice of colours (approx. 180 RAL colours) offers unlimited design possibilities for indoor and outdoor expansion and connection joints.
Suitable for sanitary applications*
Large adhesive spectrum
Suitable for nearly all common building substrates.
- No plasticisers, therefore compatible with natural stone
- Permanently elastic
- UV-resistant
- Can be painted
- Weather-resistant
- Building material class B2 to DIN 4102
Tested in accordance with DIN EN 15651 Part 1/Part 3
- Fire behaviour: Class E
- Stability under load: ≤ 3 mm
- Volume loss: ≤ 10%
- Adhesion/expansion under pre-stress after being immersed in water: no performance requirement specified
- Tensile behaviour for use in cold climatic zones at -30°C: ≤ 0.9 MPa
- Tensile behaviour in cold climatic zones: no performance requirement specified
- Durability: Passed
- Microbiological growth: 2
Before attaching the nozzle, we recommend discarding approx. 2 cm of sealant as irregularities in terms of colour may occur in the tip of the cartridge. The nozzle tip must also be replaced when changing the cartridge. All RAL colours in accordance with the RAL colour chart, art. no. 0705 800 010, are available. All neon and metallic colours are excluded. Caution! Colour silicone is a special product tailored for customers. For production reasons, minor fluctuations in the colour may occur. This is not a product defect. It is not possible to exchange the products. Carry out colour matching with existing material prior to application. Cannot be painted or plastered. Not suitable for use underwater or in aquariums. Does not adhere to PP, PE, PTFE or bitumen. Colour silicone is not suitable for bonding or filling cavities. Due to the large number of existing paint and glazing formulas, especially on alkyd resin paints and powder-coated aluminium, it is necessary to perform your own tests to check adhesion. Risk of yellowing on contact with white alkyd resin paints cannot be excluded.
Do not use in applications involving contact with pre-compressed sealing tapes.
Neutral silicone Perfect | Neutral silicone A8 PRO | Neutral silicone | Silicone Colour | Silicone acetate for wet rooms | Silicone acetate for food | Silicone acetate | |||
Applications | Indoors | ||||||||
1 | Window connection joints | ++ | ++ | ++ | |||||
2 | Expansion joints indoors and outdoors | ++ | ++ | * | ++ | + | + | + | |
3 | Sanitary joints | + | + | + (1) | + (4) | ||||
4 | Repair of cracks | ||||||||
5 | Parquet joints | + | + | + | + | ||||
6 | In aquarium construction | ++ | |||||||
7 | Kitchen area | + | + | + | ++ | ||||
8 | Display cases | + (3) | |||||||
9 | Counter construction | + | + | + | ++ | ||||
Outdoors | |||||||||
10 | Window and door joints | ++ | ++ | ++ | |||||
Indoors and outdoors | |||||||||
11 | Window sealing | ++ | ++ | ||||||
12 | Insulating glazing edge seal | ||||||||
13 | Natural stone joints | ++ | |||||||
Important technical properties | Maximum continuous motion compensation | 25% | 25% | 25% | 25% | 25% | 25% | 12.5% | |
Skin formation time (23°C/50 rel. air humidity) | approx. 10 min | 10–40 min | 5–8 min | approx. 20 min | approx. 10 min | approx. 15 min | |||
Full hardening mm/24 hours | approx. 2 | approx. 2 | approx. 2 | approx. 3 | 2-3 | 2-3 | |||
Temperature resistance | -40°C to +180°C | -40°C to +150°C | -40°C to +150°C | -40°C to +120°C | -40°C to +100°C | -40°C to +180°C | -40°C to +120°C | ||
Application temperature | +5°C to +40°C | +5°C to +40°C | +5°C to +40°C | +5°C to +40°C | +5°C to +40°C | +5°C to +40°C | +5°C to +40°C | ||
Can be smoothed with (W = water, DG = smoothing agent, T = dry) | DG | DG | DG | DG | DG1 | DG | DG | ||
Special features | DIN 18540 External Wall Joints in Building Construction | – | – | – | – | – | – | – | |
DIN 18545 Glazing in Window Construction | + | + | – | – | – | – | – | ||
Odourless/low odour | – | + | – | + | – | – | – | ||
Recoatability 2 | – | – | – | – | – | – | – | ||
Coating compatibility 2 | + | + | + | + | + | + | + | ||
Fungicidal properties | – | – | – | + | + (1) | – | – | ||
Silicone-free | – | – | – | – | – | – | – | ||
Can be sanded | – | – | – | – | – | – | – | ||
Adhesion to wet surfaces | – | – | – | – | – | – | – | ||
Bitumen compatibility | – | – | – | – | – | – | – | ||
Resistant to UV, weathering and ageing | + | + | + | + | + | + | + | ||
Suitable on tension-relieved polycarbonate glass (PMMA) | – | – | – | – | + | – | – | ||
Explanation of symbols: ++ = very good suitability+ = well suited1 = not the crystal-clear version2 = preliminary tests required3 = only crystal-clear version4 = not for swimming pools* = only indoors– = not suitable |
Window and façade sealing | Natural stone sealant 4-in-1 | Painter's acrylic | Acrylic sealant | Parquet acrylic | SMP Sealant | |||
Applications | Indoors | |||||||
1 | Window connection joints | ++ | + | ++ | ||||
2 | Expansion joints indoors and outdoors | + | ++ | + | + | |||
3 | Sanitary joints | ++ | ||||||
4 | Repair of cracks | ++ | ++ | |||||
5 | Parquet joints | ++ | + | |||||
6 | In aquarium construction | |||||||
7 | Kitchen area | + | ||||||
9 | Display cases | |||||||
10 | Counter construction | + | ||||||
Outdoors | ||||||||
11 | Window and door joints | ++ | ++ | |||||
Indoors and outdoors | ||||||||
12 | Window sealing | ++ | ||||||
13 | Insulating glazing edge seal | 2 | ++ | |||||
14 | Natural stone joints | ++ | ++ | |||||
Important technical properties | Maximum continuous motion compensation | 25% | 25% | 20% | 5% | 10% | 25% | |
Skin formation time (23°C/50 rel. air humidity) | approx. 30 min | approx. 10 min | approx. 10 min | approx. 10 min | approx. 10 min | 10–15 min | ||
Full hardening mm/24 hours | approx. 2.5 | approx. 2.5 | 1 | approx. 1 | approx. 1 | approx. 2 | ||
Temperature resistance | -40°C to +90°C | -40°C to +220°C | -25°C to +80°C | -20°C to +80°C | -25°C to +80°C | -40°C to +90°C | ||
Application temperature | +5°C to +40°C | +5°C to +40°C | +5°C to +40°C | +5°C to +40°C | +5°C to +40°C | +5°C to +40°C | ||
Can be smoothed with (W = water, DG = smoothing agent, T = dry) | DG | DG | W | W | W | DG | ||
Special characteristics | DIN 18540 External Wall Joints in Building Construction | + | – | – | – | – | – | |
DIN 18545 Glazing in Window Construction | – | – | – | – | – | – | ||
Odourless/low odour | + | – | + | + | + | + | ||
Recoatability 2 | + | – | + | + | + | + | ||
Coating compatibility 2 | + | + | + | + | + | + | ||
Fungicidal properties | – | + | – | – | – | – | ||
Silicone-free | + | – | + | + | + | + | ||
Can be sanded | – | – | – | – | + | + | ||
Adhesion to wet surfaces | – | – | – | – | – | – | ||
Bitumen compatibility | – | – | – | – | – | – | ||
Resistant to UV, weathering and ageing | + | + | + | + | + | + | ||
Suitable on tension-relieved polycarbonate glass (PMMA) | – | – | – | – | – | – | ||
Explanation of symbols: ++ = very good suitability+ = well suited1 = not the crystal-clear version2 = preliminary tests required3 = only crystal-clear version4 = not for swimming pools* = only indoors– = not suitable |
Tested in accordance with DIN EN 15651 Part 1/Part 3
- Fire behaviour: Class E
- Stability under load: ≤ 3 mm
- Volume loss: ≤ 10%
- Adhesion/expansion under pre-stress after being immersed in water: no performance requirement specified
- Tensile behaviour for use in cold climatic zones at -30°C: ≤ 0.9 MPa
- Tensile behaviour in cold climatic zones: no performance requirement specified
- Durability: Passed
- Microbiological growth: 2
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Interior and exterior connection joints and joining natural stone (e.g. granite and marble)
Suitable for wet rooms
The substrate must be intact, clean, dry and free from grease, rust and water. Do not use in heavy rain. Observe the joint dimensioning. Prime the joints with PE back-fill material, art. 0875... On absorbent and porous substrates (e.g. concrete), priming (silicone primer 0892170) improves adhesion. When using smoothing agents, it must only be used before the skin formation time and must be completely removed after use with a smoothing tool. Excess quantities next to the joint must also be removed immediately. Otherwise staining may occur. Please observe the "General Notes on Application for Sealants" overview sheet. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!