The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Conductor: Tin-plated CU strand (CuSn)
Better corrosion protection
Insulation: Silicon E12 in accordance with VDE 0282 Part 1
For excellent bending behaviour, durable
Increased heat resistance
For a broad range of applications
Halogen-free
Does not help fire spread
Resistant to a wide range of oils, alcohols and other chemical media
According to EN 60228 / VDE 0295 cl. 6
Repairs defective cables in doors, tailgates and luggage compartment lids
For applications with high temperature and bending capacity requirements
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!