Silicone acetate bathroom unit
Silicone acetate bathroom unit - 1
Silicone acetate bathroom unit - 2
Silicone acetate bathroom unit - 3
Silicone acetate bathroom unit - 4
Silicone acetate bathroom unit - 5
Silicone acetate bathroom unit - 6
Silicone acetate bathroom unit - 7
Silicone acetate bathroom unit - 8
Silicone acetate bathroom unit - 9
Silicone acetate bathroom unit - 10
Silicone acetate bathroom unit - 11
Silicone acetate bathroom unit - 12
Silicone acetate bathroom unit - 13
Silicone acetate bathroom unit - 14

For detailed information, other images and documents, please select individual articles from the following table.

Silicone acetate bathroom unit

Special sealant for tiling and wet rooms

  • Container: Cartridge
  • Contents: 310 ml
  • Chemical basis: Sauer silicones (acetate systems)
  • Continuous motion absorption: 25 %
  • Min./max. processing temperature: 5 to 40 °C
  • Min./max. temperature resistance: -40 to 100 °C
  • Min./max. full curing speed /conditions: 3-3 mm/d / 23°C and 50% relative humidity
  • Min. skin-formation time: 20 min
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Min. breaking elongation: 250 %
  • Fungicidal properties: Yes

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Density/condi... Shore A hardness Container Quantity PU
price/PU
089256012
Pergamon 1 g/cm³ / at 20°C 23 Cartridge
08925601
Transparent 1 g/cm³ / at 20°C 23 Cartridge
089256013
Anthracite 1 g/cm³ / at 20°C 23 Cartridge
089256015
Black 1 g/cm³ / at 20°C 23 Cartridge
089256014
Caramel 1 g/cm³ / at 20°C 23 Cartridge
08925603
Manhattan 1 g/cm³ / at 20°C 23 Cartridge
08925602
Edelweiss 1 g/cm³ / at 20°C 23 Cartridge
08925604
Bahama beige 1 g/cm³ / at 20°C 23 Cartridge
08925609
Jasmine 1 g/cm³ / at 20°C 23 Cartridge
08925606
Sanitary grey 1 g/cm³ / at 20°C 23 Cartridge
08925608
Tile white 1 g/cm³ / at 20°C 23 Cartridge
08925605
Concrete grey 1 g/cm³ / at 20°C 23 Cartridge
08925607
Chinchilla 1 g/cm³ / at 20°C 23 Cartridge
08925600
Silver grey 1.01 g/cm³ / at 20°C 18 Cartridge
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
Suitable for sanitary applications1



Excellent adhesion to tiles


Ensures secure sealing of tile joints



High degree of safety


10-year warranty2 regarding resistance to weathering, UV and ageing and regarding colour-fastness



  • High degree of resistance to chemicals1

  • Good smoothing properties

  • Permanently elastic

  • Building material class B2 according to DIN 4102
NoticeThe colour display is for guidance only. For an exact colour selection, please use our colour sample cards.


Silicone acetate for wet rooms is not suitable for adhesive bonding or filling cavities. Complies with building material class B2 in accordance with DIN 4102. Can be used around swimming pools, but not in swimming pools.


Due to the large number of existing paint systems, you should conduct your own tests to check compatibility with paint. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. Risk of corrosion when used on bare iron and non-ferrous metals.


For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant joint. To determine the precise colour, use sample card art. no. 5995000405


Silicone has a tendency to discolour in dark areas where there is no UV exposure. Avoid contact with VKP tape.



1) Functionality in sanitation applications depends on the moisture load and the ventilation properties.


2) The ten-year warranty applies exclusively to product properties relating to weathering, UV and ageing resistance, and colour fastness. Functionality cannot be guaranteed as this is dependent on proper application.


3) Different polycarbonate types require adhesion and compatibility tests prior to application. Stress cracks can appear in particular when applying on cutting edge.

Tested in accordance with EN 15651 Parts 1, 2, 3


  • Fire behaviour: Class E

  • Stability under load: < 2 mm

  • Resetting properties: > 70%

  • Volume loss: < 10%, for art. no. 0892 215: < 20%

  • Adhesion/expansion on exposure to heat, water and artificial light: Passed

  • Durability: Passed

  • Tensile properties at -30°C: : < 0.9 MPa

  • Tensile behaviour under pre-stress at -30°C: Passed

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.