For detailed information, other images and documents, please select individual articles from the following table.
Special sealant for tiling and wet rooms
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Suitable for sanitary applications1
Excellent adhesion to tiles
Ensures secure sealing of tile joints
Silicone acetate for wet rooms is not suitable for adhesive bonding or filling cavities. Complies with building material class B2 in accordance with DIN 4102. Can be used around swimming pools, but not in swimming pools.
Due to the large number of existing paint systems, you should conduct your own tests to check compatibility with paint. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. Risk of corrosion when used on bare iron and non-ferrous metals.
For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant joint. To determine the precise colour, use sample card art. no. 5995000405
Silicone has a tendency to discolour in dark areas where there is no UV exposure. Avoid contact with VKP tape.
1) Functionality in sanitation applications depends on the moisture load and the ventilation properties.
2) The ten-year warranty applies exclusively to product properties relating to weathering, UV and ageing resistance, and colour fastness. Functionality cannot be guaranteed as this is dependent on proper application.
3) Different polycarbonate types require adhesion and compatibility tests prior to application. Stress cracks can appear in particular when applying on cutting edge.
Tested in accordance with EN 15651 Parts 1, 2, 3
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For connection and expansion joints in bathroom, kitchen, toilet and swimming pool areas
Please observe the "General Notes on Application for Sealants" and "Construction Material Compatibility of Würth Sealants" overview sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!