Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sidewall lining

For detailed information, other images and documents, please select individual articles from the following table.

Sidewall lining

Interior lining provides effective protection of the cargo area to prevent damage to the vehicle wall during transport

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Lightweight plastic sidewall made from 4 mm thick polypropylene

  • Profiled exactly to vehicle specifications

  • Resistant to almost all organic solvents and greases as well as most acids and alkalis

  • 100 % recyclable

  • Odourless and physiologically harmless, therefore suitable for applications in the food and pharmaceutical industries

  • Resistant to corrosion and rotting

  • Thermally and acoustically insulating

  • Impact-resistant

  • Includes fastening material