Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
MS 5000 roller shutter mortise lock With special locking plate
MS 5000 roller shutter mortise lock With special locking plate - 1
MS 5000 roller shutter mortise lock With special locking plate - 2
MS 5000 roller shutter mortise lock With special locking plate - 3

For detailed information, other images and documents, please select individual articles from the following table.

MS 5000 roller shutter mortise lock With special locking plate

Mandrel size infinitely adjustable from 15 to 22 mm
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
  • Adjustable for right/left use

  • Forced locking not possible

  • Drill measurement: 18-21 mm
Notice

The striker plate must be fixed using countersunk head screws with dia. 3 x 16 mm.

Specified dimensions not binding. Subject to technical changes!