For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Very low installation depth
Waterproofing membrane with overlap
- 100 % watertight
- Easy, reliable connection to the second sealing layer
- No additional membranes required
Waterproofing membrane is only installed after the screed has been applied using the butyl strip
No damage to waterproofing membrane during construction phase
Can also be mounted on the wall itself
Versatile
Fully removable syphon
- Extremely easy to clean
- Suitable for pipe cleaning spirals
For integrating in the screed for floor-level showers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!