Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Shower board point drainage
Shower board point drainage - 1
Shower board point drainage - 2
Shower board point drainage - 3
Shower board point drainage - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Shower board point drainage

Watertight, floor-level shower unit with integrated slope. Available with horizontal or vertical drain. Installation height from 116 mm/45 mm

See product details

Available in 24 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Including standard stainless steel grate with grate frame that can be moved 1.5 cm

  • The board can be shortened all the way around on site, taking into account the geometry and installation height

  • Processes according to standard EN 274 with connection DN 50

  • With secondary drainage

  • High strength, wheelchair accessible from 100 x 100 mm tile size. With glass fibre mesh in the tile adhesive bed from 50 x 50 mm