Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Shower board point drainage, super flat
Shower board point drainage, super flat - 1
Shower board point drainage, super flat - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Shower board point drainage, super flat

Watertight, floor-level shower unit with slope and integrated horizontal drain. Installation height from 69 mm

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Including standard stainless steel grate

  • The square board can be shortened to 700 x 900 mm on site, taking into account the geometry and installation height. The rectangular one to 1400 x 700 mm

  • Expandable to 1500 x 1500 mm with add-on elements

  • Drain with water trap height in two chambers and DN 50 connection. Suitable for pipe cleaning spirals with a diameter of 6 mm

  • With secondary drainage

  • High strength, wheelchair accessible from 100 x 100 mm tile size. With glass fibre mesh in the tile adhesive bed from 50 x 50 mm