Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Shower board line
Shower board line - 1
Shower board line - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Shower board line

Watertight, floor-level shower unit with 1-sided slope. Available with horizontal or vertical drain. Installation height from 123 mm/42 mm

See product details

Available in 30 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The rotatable grate fitting frame allows a flexible wall distance of 7 or 33 mm, which makes the use of standard tiles and natural stone as a wall covering possible

  • The board can be shortened by 50 mm on site (100 mm with a width of 900 mm and a groove of 670 mm) and on the long side by varying lengths

  • Drain side with integrated sealing tape

  • Processes according to standard EN 274 with connection DN 50

  • With secondary drainage

  • High strength, wheelchair accessible from 100 x 100 mm tile size, with glass fibre mesh in the tile adhesive bed from 50 x 50 mm