Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Flat line-drainage shower board
Flat line-drainage shower board - 1
Flat line-drainage shower board - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat line-drainage shower board

Watertight, floor-level shower unit with 1-sided slope and integrated horizontal drain. Installation height 98 mm

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The sliding and rotating grate fitting frame allows a flexible wall distance of 0 to 36 mm, which makes the use of standard tiles and natural stone as a wall covering possible

  • The board can be shortened on site, taking into account the geometry and installation height

  • Expandable to 1200 x 1800 mm with an add-on element

  • Drain side with integrated sealing tape

  • Drain with water trap height in two chambers and DN 50 connections. Suitable for pipe cleaning spirals with a diameter of 6 mm

  • The connection pieces on each side of the integrated drain allow flexible routing of the waste water pipes to the left or right, or with elbows also to the front and rear

  • With secondary drainage

  • High strength, wheelchair accessible from 100 x 100 mm tile size, with glass fibre mesh in the tile adhesive bed from 50 x 50 mm