Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Solid-material, point-drainage shower board
Solid-material, point-drainage shower board - 1
Solid-material, point-drainage shower board - 2

For detailed information, other images and documents, please select individual articles from the following table.

Solid-material, point-drainage shower board

Floor-level shower unit with high-quality solid surface and integrated slope. With horizontal drain (vertical drain optional). Installation height from 96 mm (51 mm)

See product details

Available in 13 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Solid surface made of solid white material

  • R9 anti-slip surface in accordance with EN 51130

  • Factory-integrated, circumferential sealing collar (Cerafix 305 material) with pre-embossed corners for easy and secure connection to the second sealing level

  • Drain with water trap height in two chambers and DN 50 connection. Suitable for pipe cleaning spirals with a diameter of 6 mm