Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PL 502 door handle
PL 502 door handle - 1
PL 502 door handle - 2
PL 502 door handle - 3
PL 502 door handle - 4
PL 502 door handle - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PL 502 door handle

Fire protection tested, meets the valid requirements for fire protection and escape doors

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The handle and base rosette are securely connected with pivoting mounting for the best possible hold

  • The continuous screw connection with metric screws and support cam provide optimal support for the escutcheon
Notice

The door handles include an unmounted square solid pin or spare solid pin ■ 9 mm with M8 thread.

Specified dimensions not binding. Subject to technical changes.