Door handle A 510
Door handle A 510  - 1
Door handle A 510  - 2
Door handle A 510  - 3
Door handle A 510  - 4
Door handle A 510  - 5
Door handle A 510  - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 510

Particular suitability for the fire protection and panic sectors

  • Shape of door handle: Ulm handle
  • Fire protection certified: Yes
  • Material: Stainless steel A2, 1.4301
  • Gloss level: Matt
  • Suitable for min./max. door thickness: 40-65 mm
  • Distance (from handle to lock): 72 mm
  • DIN direction: DIN R/L
  • Utilisation category: Class 4
  • Environmental Product Declaration: Yes
  • Bearing Technology: Door handle, fixed, With plastic bearing
  • Insertion depth: 44 mm
  • Handle length: 138 mm
  • Door handle mount diameter: 17.8 mm
  • Rosette thickness: 8 mm
  • Cam diameter: 8 mm
  • Hole distance: 90.5 mm
  • Door-plate width: 45 mm
  • Door-plate length: 170 mm
  • Label thickness: 8 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for Fitting version Punched-hole Square size Quantity PU
price/PU
0687155602
Fire protection doors, Smoke protection doors Handle/handle PC 9 mm
1 pcs
0687155605
Fire protection doors, Smoke protection doors Handle/handle Blind (without hole) 9 mm
1 pcs
0687155603
Fire protection doors, Smoke protection doors Handle/knob PC 9 mm
1 pcs
0687155609
Panic doors Handle/handle PC 9 mm/60 mm/60 mm
1 pcs
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
CAD data  | 
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
Fire protection tested


Meets the specific requirements for fire doors and panic doors



Best possible hold


Handle and base plate are permanently connected to ensure the best possible hold and are attached end-to-end using metric screws.

Notice

Door handle fittings include an unmounted square full pin or full steel door spindle or panic pin with borehole at front ■ 9 mm.

Classification key: 4 | 7 | - | B | 1 | 4 | 0 | U


Category of use: 4


Long-term functionality: 7


Door dimensions: -


Fire resistance: B


Safety: 1


Corrosion resistance and temperature: 4


Anti-burglary protection: 0


Construction type: U

Specified dimensions not binding. Subject to technical changes.