Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
A 505 door handle
A 505 door handle - 1
A 505 door handle - 2
A 505 door handle - 3
A 505 door handle - 4
A 505 door handle - 5
A 505 door handle - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

A 505 door handle

Easy and safe installation of a short plate fitting

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The handle and base plate are securely connected with pivoting mounting for the best possible hold

  • The continuous screw connection with metric screws and support cam provide optimal support for a short plate
Notice

The door handle includes an unmounted square solid pin or solid spindle ■ 8 mm with M8 thread. Door handles can also be supplied with an anti-bacterial surface by special order.

Specified dimensions not binding. Subject to technical changes.