The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
A 505 door handle
Easy and safe installation of a short plate fitting
Register now and access more than 125,000 products
Variants
- The handle and base plate are securely connected with pivoting mounting for the best possible hold
- The continuous screw connection with metric screws and support cam provide optimal support for a short plate
The door handle includes an unmounted square solid pin or solid spindle ■ 8 mm with M8 thread. Door handles can also be supplied with an anti-bacterial surface by special order.
Specified dimensions not binding. Subject to technical changes.
For private living areas, buildings, e.g. interior, office, WC/bathroom and corridor doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!