For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Simple, quick and clean solution
Lower weight burden from sockets and connectors
Connection:
- 7-pin end complies with ISO 1724 respectively
- 13-pin end complies with ISO 11446 respectively
Only functions 1 to 7 that comply with ISO 1724 or ISO 11446 can be connected
- Protection class in fitted state: IP 54
- 7-pin end complies with ISO 1724 respectively
- 13-pin end complies with ISO 11446 respectively
Adapters are used to join the 7-pin and 13-pin system together
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!