Short adapter Mini 13-pin to 7-pin 12V

For detailed information, other images and documents, please select individual articles from the following table.

Short adapter Mini 13-pin to 7-pin 12V

  • Length: 6 cm
  • Nominal voltage: 12 V/DC
  • IP protection class: IP 54
  • ISO: 1724, 11446

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Nominal voltage IP protection class ISO Quantity PU
price/PU
05553134
6 cm 12 V/DC IP 54 1724, 11446
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Simple, quick and clean solution



Lower weight burden from sockets and connectors



Connection


  • 13-pin socket on towing vehicle

  • 7-pin connector on trailer
Notice

Only the functions 1 to 7 that comply with ISO 1724 or ISO 11446 can be connected

Protection class in fitted state: IP 54



7-pin end complies with ISO 1724 respectively



13-pin end complies with ISO 11446 respectively