Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Short adapter Mini 13-pin to 7-pin 12V

For detailed information, other images and documents, please select individual articles from the following table.

Short adapter Mini 13-pin to 7-pin 12V
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
Simple, quick and clean solution



Lower weight burden from sockets and connectors



Connection


  • 13-pin socket on towing vehicle

  • 7-pin connector on trailer
Notice

Only the functions 1 to 7 that comply with ISO 1724 or ISO 11446 can be connected

Protection class in fitted state: IP 54



7-pin end complies with ISO 1724 respectively



13-pin end complies with ISO 11446 respectively