Short adapter 12V

For detailed information, other images and documents, please select individual articles from the following table.

Short adapter 12V

7-pin to 13-pin

  • Length: 10 cm
  • Nominal voltage: 12 V/AC
  • ISO: 11446, 1724

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Nominal voltage ISO Quantity PU
price/PU
05553138
10 cm 12 V/AC 11446, 1724
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Simple, quick and clean solution



Lower weight burden from sockets and connectors



Connection:


  • 7-pin socket on towing vehicle

  • 13-pin connector on trailer
Notice

Only functions 1 to 7 that comply with ISO 1724 or ISO 11446 can be connected

  • Protection class in fitted state: IP 54

  • 7-pin end complies with ISO 1724

  • 13-pin end complies with ISO 11446