For detailed information, other images and documents, please select individual articles from the following table.
Shock absorber installation tool set Universal, 8 pieces
For much easier installation of shock absorbers with an internal rebound buffer spring.
Register now and access more than 125,000 products
Variants
- Enables piston rods to be removed and secured without damage and prevents the piston rod retracting when only the spring is being replaced
- Springs no longer need to be compressed to the maximum level, resulting in a safer clamping process
- Fixing nut is easy to screw on to the piston rod during installation
- Can be used both when changing only the spring and when completely replacing the spring and shock absorber
- Product "upgrade" with two spacers that can also be used for absorbers with extra-long rebound buffer springs and/or piston rods
- For universal use with most vehicle brands and models
Scope of delivery
- 1 x telescopic pulling attachment, 2 pieces
- 1 x mounting cylinder for pulling attachment
- 1 x clamping jaw with screws
- 1 x clamping jaw screws for piston rod, diameter up to 28 mm
- 2 x spacers, H = 10 mm / H = 20 mm
- 1 x spanner
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!