Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Screw-mounted shield clamp

For detailed information, other images and documents, please select individual articles from the following table.

Screw-mounted shield clamp

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Suitable for cables from 1.5 to 20 mm in diameter

  • Optimal cable shield contact

  • Easy to install without additional tools

  • Constant pressure is applied to the cable shield, eliminating the need for time-consuming tests and checks

  • Insensitive to vibrations and maintenance-free

  • The optimised shape and dimensions make it easy to handle a large number of cables

  • Cable strain relief is carried out by securing the cable with two cable ties in accordance with EN 62444

  • Shield clamps can be secured using an M4 screw