For detailed information, other images and documents, please select individual articles from the following table.
Screw-mounted shield clamp
- Width: 10 mm
- Length: 48.5 mm
- Diameter of hole: 4.2 mm
Register now and access more than 125,000 products
Variants
- Suitable for cables from 1.5 to 20 mm in diameter
- Optimal cable shield contact
- Easy to install without additional tools
- Constant pressure is applied to the cable shield, eliminating the need for time-consuming tests and checks
- Insensitive to vibrations and maintenance-free
- The optimised shape and dimensions make it easy to handle a large number of cables
- Cable strain relief is carried out by securing the cable with two cable ties in accordance with EN 62444
- Shield clamps can be secured using an M4 screw
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!