The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
MUG-ST 1 rectangular shell design handle Steel
- Material: Steel
- Surface: Chrome plated/lacquered
- Gloss level: Polished
- External length: 114 mm
- Internal length: 90 mm
- External width: 44 mm
- Internal width: 22 mm
- Height: 13 mm
- Height of the shelf edge: 3 mm
- Length: 114 mm
- Width: 44 mm
- Milled-hole length: 93 mm
- Milled-hole width: 33 mm
- Milled-hole depth: 11 mm
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Specified dimensions not binding. Subject to technical changes!
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!