The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Rectangular shell design handle MUG-ZD 15
- Material: Die-cast zinc
- External length: 155 mm
- Internal length: 102.8 mm
- External width: 73 mm
- Internal width: 25.8 mm
- Height: 13 mm
- Height of the shelf edge: 2 mm
- Milled-hole length: 123 mm
- Milled-hole width: 40 mm
- Milled-hole depth: 11 mm
- Type of assembly: For embedding
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!