The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Shell grip, wide
- Material: Die-cast zinc
- External length: 180 mm
- Internal length: 148 mm
- External width: 50 mm
- Internal width: 45 mm
- Height: 16.1 mm
- Height of the shelf edge: 2.15 mm
- Milled-hole length: 174.4 mm
- Milled-hole width: 45 mm
- Milled-hole depth: 14 mm
- Dimension between axes: 160 mm
- Thread type: Metric thread
- Thread diameter: 4 mm
- Thread length (metric thread): 7.5 mm
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Specified dimensions not binding. Subject to technical changes.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!