For detailed information, other images and documents, please select individual articles from the following table.
Shelf trolley with shelf
Manufactured from the Würth aluminium profile system WAPS®
Register now and access more than 125,000 products
Variants
- 4 ball-bearing-mounted castors (of which 2 with locking brake) dia. 125 mm
- 2 side comfort-grip handles
- Load capacity when static: 1500 kg
- Load capacity at 4 km/h: 450 kg
- Modular design with variable level numbers (4 pcs.)
- 10° level inclination for convenient bin stocking and material removal
- Front-side failure protection guaranteed
- Label strips can be attached to the shelf
- Maximum number of bins per shelf:
- W-KLT 2115 8 x 4 = 32 pcs
- W-KLT 4115 8 x 2 = 16 pcs
- W-KLT 3215 6 x 2 = 12 pcs
- W-KLT 4315 4 x 2 = 8 pcs
- W-KLT 6429 3 x 1 = 3 pcs
- Shelving rack depth 830 including 4 shelves, art. no. 1967701144
- Shelving rack depth 830 including 5 shelves, art. no. 1967701145
- Shelving rack depth 830 including 6 shelves, art. no. 1967701146
- Shelving rack depth 1230 including 4 shelves, art. no. 1967701150
- Shelving rack depth 1230 including 5 shelves, art. no. 1967701151
- Shelving rack depth 1230 including 6 shelves, art. no. 1967701152
Only move the trolley when it is empty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!