For detailed information, other images and documents, please select individual articles from the following table.
Shelf carriage with roller conveyors
Manufactured from the Würth aluminium profile system WAPS®
Register now and access more than 125,000 products
Variants
- 4 ball-bearing-mounted castors (of which 2 with locking brake) dia. 125 mm
- Load capacity when static: 1500 kg
- Load capacity at 4 km/h: 450 kg
- 2 side comfort-grip handles
- Modular design with 4 levels each with 3 roller conveyors
- 4° level inclination for convenient bin stocking and material removal
- Front-side failure protection guaranteed
- Maximum number of bins per shelf:
- W-KLT 2115 8 x 6 = 48 pcs
- W-KLT 4115 8 x 3 = 24 pcs
- W-KLT 3215 6 x 4 = 24 pcs
- W-KLT 4315 4 x 3 = 12 pcs
- W-KLT 6429 3 x 2 = 6 pcs
- Trolley width 830 mm, including 4 levels each with 3 sheets of roller tracks, art. no. 1967701155
- Trolley width 830 mm, including 4 levels each with 4 sheets of roller tracks, art. No. 1967701156
- Trolley width 1230 mm, including 4 levels each with 3 sheets of roller tracks, art. no. 1967701159
- Trolley width 1230 mm, including 4 levels each with 3 sheets of roller tracks, art. no. 1967701160
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!