For detailed information, other images and documents, please select individual articles from the following table.
Shelf support with guide pin
With grooved pin for a very secure hold in the side of the cabinet
Register now and access more than 125,000 products
Variants
Material: Die-cast zinc, nickel-plated
- High break resistance
- High-quality surface
Grooved Ø 5 mm pin
Very secure hold in the side of the cabinet
Height ratio of central drill hole in cabinet side to bottom edge of the shelf = 6 mm
Compatible with shelf support 0683311125 and 0683311126
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!