Shelf support
Shelf support - 1
Shelf support - 2

For detailed information, other images and documents, please select individual articles from the following table.

Shelf support

Push-fit

  • Material: Die-cast zinc
  • Drill diameter: 5 mm
  • Min. drill hole depth: 8 mm
  • Width: 9 mm
  • Height: 9.5 mm
  • Length of pin: 7.8 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Material Drill diameter Min. drill hole depth Quantity PU
price/PU
06833021
Burnished Die-cast zinc 5 mm 8 mm
500 pcs
0683302
Nickel plated Die-cast zinc 5 mm 8 mm
500 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • For drill holes with a diameter of 5 mm

Specified dimensions not binding. Subject to technical changes!