Self-locking shelf support connector MEDIABLOCK
Self-locking shelf support connector MEDIABLOCK - 1
Self-locking shelf support connector MEDIABLOCK - 2

For detailed information, other images and documents, please select individual articles from the following table.

Self-locking shelf support connector MEDIABLOCK

  • Material: Die-cast zinc
  • Diameter: 18 mm
  • Suitable for shelf thickness: 20 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Material Diameter Suitable for shelf thickness Quantity PU
price/PU
0683242055
Zinc plated black Die-cast zinc 18 mm 20 mm
50 pcs
0683242050
Nickel plated Die-cast zinc 18 mm 20 mm
50 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • Guide box with coupling edge

  • Comes with zamak support with self-locking pin Ø 5 mm

  • Support fastened with 1/2 screwdriver turn