For detailed information, other images and documents, please select individual articles from the following table.
Screw-fit OPTIMUS shelf support With pins
Particularly secure thanks to screw mounting with Euro screws
Register now and access more than 125,000 products
Variants
- For row of 5 mm holes
- Admissible load: 20 kg per shelf support
- Tested in accordance with DIN 16337:2013
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!