The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Shelf support DUPLO With rubber pad
For inserting into row of holes 5 mm
Register now and access more than 125,000 products
Variants
- For row of holes 5 mm
- Load capacity 15 kg per shelf support
- Tested in accordance with DIN 16337:2013
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!