Shelf support, type K
Shelf support, type K - 1
Shelf support, type K - 2
Shelf support, type K - 3
Shelf support, type K - 4

For detailed information, other images and documents, please select individual articles from the following table.

Shelf support, type K

Suitable for wood and glass shelves

  • Material: Die-cast zinc
  • Surface: Stainless steel FINISH
  • Load capacity: 25 kg
  • Min. setting range: 7 mm
  • Max. setting range: 41 mm
  • Width: 44 mm
  • Depth: 320 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Load capacity Min. setting range Quantity PU
price/PU
0683358315
Die-cast zinc Stainless steel FINISH 25 kg 7 mm
2 pcs
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
Art.-no. ! common.detail.customermaterialnumber !
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
Material: Die-cast zinc with stainless steel FINISH


  • High level of stability

  • Contemporary design, high-quality surface


Translucent plastic inlay made from polypropylene (PP)


  • For universal use

  • Suitable for wood and glass


For glass and wood shelves of 12–41 mm in thickness


  • Individually adjustable

  • Extremely flexible


Load-bearing capacity: max. 25 kg with a shelf depth of up to 320 mm



Tilt adjustment up to +3 mm

Specified dimensions not binding. Subject to technical changes!