Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Shelf support, type K Suitable for wood and glass shelves
Shelf support, type K Suitable for wood and glass shelves - 1
Shelf support, type K Suitable for wood and glass shelves - 2
Shelf support, type K Suitable for wood and glass shelves - 3
Shelf support, type K Suitable for wood and glass shelves - 4

For detailed information, other images and documents, please select individual articles from the following table.

Shelf support, type K Suitable for wood and glass shelves
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
  • Load-bearing capacity: max. 25 kg with a shelf depth of up to 320 mm

  • Tilt angle adjustment up to +3 mm


Material: Die-cast zinc with stainless steel FINISH


  • High stability

  • Contemporary design, high-quality surface


Translucent plastic inlay made from polypropylene (PP)


  • For universal use

  • Suitable for wood and glass


For glass and wood shelves of 12–41 mm in thickness


  • Individually adjustable

  • Extremely flexible

Specified dimensions not binding. Subject to technical changes!